Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 32-7/8 L 3" ID Universal Pleated filters FC-0820. 274 SF
Mfr # PTPF-0820
Zoro # G6770076
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32-7/8 Length
- Capacity 274 sq. ft.
- For Use With FC-0820
- Outside Diameter 7
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-0820
- Zoro # G6770076
- UPC # 850010364247
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 32-7/8 Length |
Outside Diameter | 7 |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 274 sq. ft. |
For Use With | FC-0820 |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 33 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT 0.49 oz. Powder Source Kill Roach Killer, PK96 (41913)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- SCOTTS Foundatn Soil Improvr 5M (22900)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2510)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (21450NA)
- SUPER-PRO Super-Pro PCC105 SPG 4 oz 105 sq ft. 26 in. Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105 SPG)
- MAYTRONICS Ultra Fine Filter Kit with 4 Panels for Dolphin Robotic Pool Cleaner (9991466-R4)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- WATERCO O-Ring for Union Opal Cart Filter (AXFI 018)
- WATERCO 5 Micron Bag for C75 Filter (36519240)
- APC Apc FC-6310 Antimicrobial Replacement Filter Cartridge; 50 Square ft. (APCC7184)
- Greenstory Global Pool And Spa Pool Filters