Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 32-1/16 Universal Meltblown Filter Cartridge 185 SF, PK2
Mfr # GSG-1978 -2
Zoro # G7562187
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32-1/16 Length
- Capacity 185 sq. ft.
- Outside Diameter 7
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1978 -2
- Zoro # G7562187
- UPC # 850010364414
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 32-1/16 Length |
Outside Diameter | 7 |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 185 sq. ft. |
Description
7 Diam.x 32-1/16 Universal Meltblown Fiter Cartridge 2-Pack Starter Pack FC-1977. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENDETTA Vendetta Nitro Roach Gel Bait (30gm) MCP (3113-H40)
- CLASSIC ACCESSORIES Jumbo Log Tote (55-096-011501-00)
- DEWITT LANDSCAP FABRIC 3'Wx50'L (6YR-350)
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- INTEX Intex 29000E Replacement Filter Cartridge A (440534)
- PENTAIR RP Clean & Clear Cartridge Filter (EC-160354)
- FILBUR 4.37 x 7.75 in. with Closed Top Pool & Spa Replacement Filter Cartridge, 25 sq ft. (FI35314)
- ZORO APPROVED SUPPLIER Clean and Clear 100 Predator 100 Replacement Pool Filter Compatible PAP100-4/C-9410/FC-0686 (WP.PNA0686)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (21450NA)
- APC Apc FC-6310 Antimicrobial Replacement Filter Cartridge; 50 Square ft. (APCC7184)
- SUPER-PRO Super-Pro PA76 SPG 4 oz 17.37 in. 75 sq ft. Replacement Filter Cartridge for C751 Sta-Rite PXC-75 Open with Molded Gasket (PA76 SPG)
- Greenstory Global Pool And Spa Pool Filters