Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 32-1/16 Universal Meltblown Filter Cartridge 185 SF
Mfr # GSG-1978
Zoro # G6770602
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 7
- Capacity 185 sq. ft.
- Inside Diameter 7
- Length 32-1/16 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1978
- Zoro # G6770602
- UPC # 850010364315
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 7 |
Inside Diameter | 7 |
Length | 32-1/16 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 185 sq. ft. |
Description
7 Diam.x 32-1/16 Universal Meltblown Fiter Cartridge 1-Pack replacement FC-1978. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 2100PSI Electric Pressure Washer (106485)
- A.R. NORTH AMERICA Pump Rail Kit, 1-3/4 Hx1-3/4 Wx6-1/2 In L (4YNP6)
- A & I PRODUCTS Thermostat, 71�C 2" x2" x2" (A-M810500)
- FASTENERS UNLIMITED Fasteners Unlimited 003-56 Command Electronics Clearance Light - Red Light (003-56)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C2025 Replacement Pool Filter 4 Pack Compatible Cartridge PA56SV/C-7458/FC-1223 (WP.HAY1223-4P)
- FILBUR 4.37 x 7.75 in. with Closed Top Pool & Spa Replacement Filter Cartridge, 25 sq ft. (FI35314)
- APC FC-1612 Filter Cartridge For Swimming Pool And Spa (AP36193)
- ZORO APPROVED SUPPLIER Jacuzzi Brothers Sherlock 200 Replacement Pool Filter Compatible Cartridge PJ200S/C-9483/FC-1403 (WP.JCZ1403)
- WATERCO 2 in. Black Bulkhead Assembly for SM Series Filters (W04006BLK)
- POOL CENTRAL Blue Heavy Duty Swimming Pool PVC Filter Backwash Hose - 200 ft. x 1.5 in. (32798775)
- SUPER-PRO Super-Pro PA76 SPG 4 oz 17.37 in. 75 sq ft. Replacement Filter Cartridge for C751 Sta-Rite PXC-75 Open with Molded Gasket (PA76 SPG)
- Greenstory Global Pool And Spa Pool Filters