Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 32-1/16 L 3" ID Universal Pleated filters FC-1978. 258 SF
Mfr # PTPF-1978
Zoro # G6770514
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 258 sq. ft.
- Outside Diameter 7
- For Use With FC-1978
- Length 32-1/16 Length
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-1978
- Zoro # G6770514
- UPC # 850010364162
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 7 |
Length | 32-1/16 Length |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 258 sq. ft. |
For Use With | FC-1978 |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 32-1/16 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Gutter Cleaner PW Kit, Hooked (99023766)
- HECKERS Interline 2479922 40 oz Spectracide Weed Stop for Lawns Plus Crabgrass Killer; Concentrate (2479922)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- GARDENERS BLUE RIBBON Deep Plant Liner, 12" (DL12VUS)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (21450NA)
- ZORO APPROVED SUPPLIER Hayward Super Star Clear C900 AntiMicrobial Pool Filter Compatible Cartridge PA90-M/C8409AM/FC-1292M (WP.HAY1292M)
- ZORO APPROVED SUPPLIER Hayward CX 1260 Replacement Pool Filter 4 Pack Compatible Cartridge PA126/C-7495/FC-1296 (WP.HAY1296-4P)
- ZORO APPROVED SUPPLIER Rainbow In-Line 50 Replacement Spa Filter Cartridge Compatible PRB50-IN, C-4950, FC-2390 (WS.RBW2390)
- WATERCO Waterco 220126401NA 24 in. 50 PSI S602 Micron Top Mount S-Series Filter with 2 in. Bulkhead Connection (220126401NA)
- APC Apc FC-3850 Pool And Spa Filter Cartridge; 10 Square ft. (APCC7008)
- APC APC FC-2390 Pool & Spa Filter Cartridge - 4.9 x 13.31 in. (APCC7150)
- Greenstory Global Pool And Spa Pool Filters