Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 26-1/16 Universal Meltblown Filter Cartridge 150 SF, PK2
Mfr # GSG-1977 -2
Zoro # G7562092
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 7
- Capacity 150 sq. ft.
- Length 26-1/16 Length
- Outside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1977 -2
- Zoro # G7562092
- UPC # 850010364407
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 7 |
Length | 26-1/16 Length |
Outside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 150 sq. ft. |
Description
7 Diam.x 26-1/16 Universal Meltblown Fiter Cartridge 2-Pack Starter Pack. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 24" (240RNDD176)
- LIGNETICS 20LB Hick BBQ Pellet (FK14)
- KOHLER Air Filter (22 083 01-S)
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Series II/III RTL-100 Replacement Spa Filter Cartridge PRB100/C-4999/FC-2397 (WS.RBW2397)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- ZORO APPROVED SUPPLIER Hayward CX 1260 Anti Microbial Replacement Pool Filter 4 Pack Compatible PA126-M/C-7495AM/FC-1296M (WP.HAY1296M-4P)
- APC Apc FC-1437 Filter Cartridge (APCC7118)
- WATERCO C25 Filter Housing with Lid O-Ring & Unions (2150252)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 520 Replacement Pool Filter Compatible Cartridge PCC125/C-7498/FC-0695 (WP.PNC0695)
- WATERCO O-Ring for Union Opal Cart Filter (AXFI 018)
- Greenstory Global Pool And Spa Pool Filters