Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 26-1/16 Universa Meltblown Filter Cartridge 150 SF
Mfr # GSG-1977
Zoro # G6770453
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26-1/16 Length
- Capacity 150 sq. ft.
- Outside Diameter 7
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1977
- Zoro # G6770453
- UPC # 850010364308
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 26-1/16 Length |
Outside Diameter | 7 |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 150 sq. ft. |
Description
7 Diam.x 26-1/16 Universal Meltblown Fiter Cartridge 1-Pack replacement FC-1977. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Variable Spray, Lance AR620/30,767 (PW236-1.25)
- SAGA Saga LB-20 Full Size Carbon Graphite Violin Bow (LB-20)
- BRIGGS & STRATTON Air Filter (270251)
- ZEELINE 36 fl oz Handheld Sprayer, Polyethylene Tank, Hose Not Included Hose Length (ZE1000)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 3 Replacement Pool Filter 4 Pack Compatible PCC80/C-7470/FC-1976 (WP.PNC1976-4P)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Series II/III RTL-100 Replacement Spa Filter Cartridge PRB100/C-4999/FC-2397 (WS.RBW2397)
- ZORO APPROVED SUPPLIER Hayward C-200 Micro Star Replacement Pool Filter Compatible Cartridge PA20/C-4320/FC-1215 (WP.HAY1215)
- ZORO APPROVED SUPPLIER Hayward Super Star Clear C900 AntiMicrobial Pool Filter Compatible Cartridge PA90-M/C8409AM/FC-1292M (WP.HAY1292M)
- ZORO APPROVED SUPPLIER Jandy CL 580 Anti Microbial Replacement Pool Filter 4 Pack Compatible PJAN145-M/C7482AM/FC0820M (WP.JAN0820M-4P)
- S.R.SMITH S.R.Smith AS100EC Vented Anchor Socket Cap (AS100EC)
- SUPER PRO 4 oz 14.25 in. 75 sq ft. SPG Replacement Filter Cartridge for Jacuzzi CFR-CFT 75 (PJ75 SPG)
- Greenstory Global Pool And Spa Pool Filters