Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 25-1/2 Universal Meltblown Filter Cartridge 147 SF, PK2
Mfr # GSG-1270 -2
Zoro # G7562162
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 210 sq. ft.
- Length 25-1/2 Length
- Outside Diameter 7
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1270 -2
- Zoro # G7562162
- UPC # 850010364445
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 25-1/2 Length |
Outside Diameter | 7 |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 210 sq. ft. |
Description
7 Diam.x 25-1/2 Universa Meltblown Fiter Cartridge 2-Pack Starter Pack FC-1270. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-3050-X)
- EXTREME MAX Extreme Max 3005.4095 36" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle (3005.4095)
- MTD Trans Asm-Snow (918-04296B)
- FIMCO Fimco 96"L Lead Wire Assembly (5274443)
- HANDS ON Lateral Sand Filter (HA975313)
- WATERCO 50 sq. ft. Trimline 50 PSI Cartridge Filter (WA625790)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 520 Replacement Pool Filter Compatible Cartridge PCC125/C-7498/FC-0695 (WP.PNC0695)
- UNICEL FILTER CARTRIDGES 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (FS-3037)
- ZORO APPROVED SUPPLIER Dynamic Series IV Waterway 35 Replacement Spa Filter 6 Pack Cartridge PRB35-IN/C-4335/FC-2385 (WS.RBW2385-6P)
- ZORO APPROVED SUPPLIER Hayward C5025 Replacement Pool Filter 4 Pack Compatible Cartridge PA131/C-7494/FC-1227 (WP.HAY1227-4P)
- APC Apc FC-1437 Filter Cartridge (APCC7118)
- Greenstory Global Pool And Spa Pool Filters