Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 25-1/2 Universa Meltblown Filter Cartridge 147 SF
Mfr # GSG-1270
Zoro # G6770478
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25-1/2 Length
- Capacity 147 sq. ft.
- Outside Diameter 7
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1270
- Zoro # G6770478
- UPC # 850010364346
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 25-1/2 Length |
Outside Diameter | 7 |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 147 sq. ft. |
Description
7 Diam.x 25-1/2 Universa Meltblown Fiter Cartridge 1-Pack replacement FC-1270. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Replacement Chain, 12"L, 0.043"ga, 45 Links (DWO1DT612)
- LOGO BRANDS Mississippi Flipside Powder Coat Slim Can Coolie (176-S12PC-34)
- SPECIALTY RECREATION Specialty Recreation SL1430W Single Pane Exterior Skylight - 14" x 30", White (SL1430W)
- A & I PRODUCTS Belt, Primary Deck 12.5" x5" x1.5" (A-148763)
- CMP CMP AEC10SC 1 lbs Premeasured DE Scoop for DE Coop Filters (AEC10SC)
- ALAKIT Pacfab Purex Triton Nautilus Filter (APCK1079)
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- APC Apc FC-3810 Pool And Spa Filter Cartridge; 6 Square ft. (APCC7014)
- FILBUR Filbur APCC7635 8.5 x 19 in. Pool & Spa Replacement Filter Cartridge for Pool Accessories (APCC7635)
- APC Apc FC-3748 Replacement Filter Cartridge (APCC7334)
- GENERAC Generic APCO2312 25 in. System 3 Filter Tank O-Ring (APCO2312)
- Greenstory Global Pool And Spa Pool Filters