Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 20 Universal Meltblown Filter Cartridge 115 SF, PK2
Mfr # GSG-1976 -2
Zoro # G7562126
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 7
- Capacity 115 sq. ft.
- Outside Diameter 7
- Length 20 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1976 -2
- Zoro # G7562126
- UPC # 850010364391
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 7 |
Outside Diameter | 7 |
Length | 20 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 115 sq. ft. |
Description
7 Diam. X 20 Universal Meltblown Fiter Cartridge 2-Pack Starter Pack FC-1976. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Trimmer Stand (051-003)
- PIC Swatter Fly Plst 4N Color 22In (274)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X10)
- HOME PLUS 7 Pattern Adjustable Multi-Pattern Plastic Hose Nozzle (56016A)
- APC APC O-484 Sta-Rite System 2 Filter Tank O-Ring (APCO2310)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C4025 Replacement Pool Filter 4 Pack Compatible Cartridge PA106/C-7488/FC-1226 (WP.HAY1226-4P)
- PERFECTPITCH 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (PE2634806)
- WATERCO 5 Micron Bag for C50 Filter (3651924)
- APC Apc FC-3752 Pool And Spa Filter Cartridge (APCC7491)
- SUPERPRO SuperPro PMA40L-F2M-M SPG Replacement Filter Cartridge for Master Spas Twilight (PMA40L-F2M-M SPG)
- APC Apc FC-1612 Filter Cartridge For Swimming Pool And Spa (APCC7102)
- Greenstory Global Pool And Spa Pool Filters