Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 20 L 3" ID Universal Pleated filters FC-1976. 161 SF
Mfr # PTPF-1976
Zoro # G6770627
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FC-1976
- Length 20 Length
- Outside Diameter 7
- Capacity 161 sq. ft.
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-1976
- Zoro # G6770627
- UPC # 850010364148
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 20 Length |
Outside Diameter | 7 |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
For Use With | FC-1976 |
Capacity | 161 sq. ft. |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 20" length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Ergonomic Gardening Hand Tool Set, 5 PCS (30511)
- RAIN BIRD TUBING 1/2"" 100 FT (T63100-BULK)
- AFTERMARKET Cylinder Seal Kit (AHC11572)
- BRIGGS & STRATTON Kit - Hardware (197886GS)
- ZORO APPROVED SUPPLIER Coleman Spas 75 Replacement Filter Cartridge Compatible PCS75N/C-8475/FC-3320 (WS.CLS3320)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7469 60 Sq. Ft. Open Replacement Filter Cartridge (C7469)
- PENTAIR POOL 19 in. Top Mount Sand Filter with 1.5 in. Clamp Style Multiport Backwash Valve (EC145320)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- GENERAC Generic APCO2312 25 in. System 3 Filter Tank O-Ring (APCO2312)
- INTEX RECREATION POOL FILTER TYPE H (29007E)
- ZORO APPROVED SUPPLIER Watkins Hot Springs Spas Replacement Filter Cartridge Compatible PWK65/C-8465/FC-3960 (WS.WTK3960)
- Greenstory Global Pool And Spa Pool Filters