Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 19-5/8 Universal Meltblown Filter Cartridge 113 SF, PK2
Mfr # GSG-1260 -2
Zoro # G7562178
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 113 sq. ft.
- Inside Diameter 7
- Outside Diameter 7
- Length 19-5/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1260 -2
- Zoro # G7562178
- UPC # 850010364438
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 7 |
Outside Diameter | 7 |
Length | 19-5/8 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 113 sq. ft. |
Description
7 Diam.x 19-5/8 Universal Meltblown Fiter Cartridge 2-Pack Starter Pack FC-1260. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Digging Round Point Shovel, Steel, Wood D-Handle (2594200)
- STENS New 350-157 Medium-Lift Blade For Toro 37 In. Decks, Requires 2 To Make Set 109079 109079, 109918 (350-157)
- MUTUAL INDUSTRIES 4' X 50' Warning Barrier Green (14993-38-50)
- SHOWA ATLAS Snow Blower Glove Xl (460XL-10.RT)
- LEISURE TIME Leisure Time O Filter Clean Cartridge Cleaner (O)
- ZORO APPROVED SUPPLIER Pentair Pac Fab Mytilus 100 Replacement Pool Filter Compatible Cartridge PFAB100/C-7699/FC-1950 (WP.PNF1950)
- CMP CMP AEC10SC 1 lbs Premeasured DE Scoop for DE Coop Filters (AEC10SC)
- ZORO APPROVED SUPPLIER Jandy CL 460 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN115/C-7468/FC-0810 (WP.JAN0810-4P)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7472 125 Sq. Ft. Open Replacement Filter Cartridge (C7472)
- ZORO APPROVED SUPPLIER Caldera 75 Replacement Spa Filter Cartridge Compatible PCD75/C-7479/FC-3085 (WS.CLD3085)
- FILBUR 8.93 x 33.12 in. Pool & Spa Replacement Filter Cartridge, 250 sq ft. (APCC7634)
- Greenstory Global Pool And Spa Pool Filters