Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 19-5/8 L 3" ID Universal Pleated filters FC-1260. 158 SF
Mfr # PTPF-1260
Zoro # G6770103
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FC-1260
- Outside Diameter 7
- Capacity 158 sq. ft.
- Length 19-5/8 Length
- Inside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-1260
- Zoro # G6770103
- UPC # 850010364209
- Country of Origin United States
- Category Pool Filters
Dimensions
Outside Diameter | 7 |
Length | 19-5/8 Length |
Inside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
For Use With | FC-1260 |
Capacity | 158 sq. ft. |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 19-5/8 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Light-Duty Garden Hose (DBR5825)
- MAYNE Modesto 20" Round Planter - White (8879-W)
- STENS Pressure Washer Fitting 4000 Psi 10.5 Gpm 10.500, Inlet Thread Type Fnpt 758-822 (758-822)
- BRIGGS & STRATTON SWITCH-KEY (690646)
- PERFECTPITCH 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (PE2634806)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear 100 Replacement Pool Filter Compatible Cartridge PAP118/C-9412/FC-0696 (WP.PNA0696)
- ZORO APPROVED SUPPLIER Hayward Star Clear II C1100 Replacement Pool Filter Compatible Cartridge PA100/C-8610/FC-1290 (WP.HAY1290)
- DAYTON Pool/Spa Filter, Cartridge, 45 7/8 Hi (4VMN8)
- POOL CENTRAL Blue Heavy Duty Swimming Pool PVC Filter Backwash Hose - 25 ft. x 2 in. (32798778)
- APC Apc FC-1437 Filter Cartridge (APCC7118)
- APC Apc FC-3810 Pool And Spa Filter Cartridge; 6 Square ft. (APCC7014)
- Greenstory Global Pool And Spa Pool Filters