Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 14-1/8 L Uni Meltblown Filter Cartridge 81 SF
Mfr # GSG-1975
Zoro # G6770408
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/8 Length
- Inside Diameter 7
- Outside Diameter 7
- Capacity 81 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-1975
- Zoro # G6770408
- UPC # 850010364285
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 14-1/8 Length |
Inside Diameter | 7 |
Outside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 81 sq. ft. |
Description
7 Dia.x 14-1/8 Universal Meltblown Fiter Cartridge 1-Pack replacement FC-1975. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (39.0") 17" x4" x1" (A-390J8)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- CHAPIN Chapin 31430 Tripoxy Sprayer 3 Gallon (2879401)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 25"x25"x5" (62-020-SPICE-EC)
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- SUPER PRO Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105-PAK4 SPG)
- ZORO APPROVED SUPPLIER LA Spas 35 Replacement Spa Filter Cartridge Compatible PLAS35/5CH-203/FC-0303 (WS.LAS0303)
- WATERCO 2 in. Black Bulkhead Assembly for SM Series Filters (W04006BLK)
- ZORO APPROVED SUPPLIER Jacuzzi Brothers Sherlock 120 Replacement Pool Filter Compatible Cartridge PJ120/C-9481/FC-1401 (WP.JCZ1401)
- ZORO APPROVED SUPPLIER Jandy CL 580 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN145/C-7482/FC-0820 (WP.JAN0820-4P)
- DAYTON Pool/Spa Filter, Cartridge, 45 7/8 Hi (4VMN8)
- Greenstory Global Pool And Spa Pool Filters