Shop All Pool Filters
Greenstory Global Pool And Spa
7 dia. x 14-1/8 L 3" ID Universal Pleated filters FC-1975. 144 SF
Mfr # PTPF-1975
Zoro # G6770584
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 144 sq. ft.
- For Use With FC-1975
- Length 14-1/8 Length
- Inside Diameter 7
- Outside Diameter 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-1975
- Zoro # G6770584
- UPC # 850010364131
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 14-1/8 Length |
Inside Diameter | 7 |
Outside Diameter | 7 |
Details
Item | Replacement Filter Cartridge |
Capacity | 144 sq. ft. |
For Use With | FC-1975 |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7" diameter x 14-1/8 " length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL BBQ Grill Brush - 17.5 in (BQ-17B)
- MTD Cable-Throttle (946-0513B)
- SNOWEX Salt Deflector, Plastic Cover, Steel Frame (PDK-020)
- SUN JOE Dual Sliding Chamber, All-Season, OD Tumbling Composter, 42 Gal (SJ-CMPS1)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 520 Replacement Pool Filter Compatible Cartridge PCC125/C-7498/FC-0695 (WP.PNC0695)
- ZORO APPROVED SUPPLIER Jandy Industries CS 100 Replacement Pool Filter Compatible Cartridge PJANCS100/C-8410/FC-0821 (WP.JAN0821)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 3 Replacement Pool Filter 4 Pack Compatible PCC80/C-7470/FC-1976 (WP.PNC1976-4P)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- DAYTON Pool/Spa Filter, Cartridge, 31 11/16 Hi (4VMN6)
- S.R.SMITH S.R.Smith AS100EC Vented Anchor Socket Cap (AS100EC)
- ZORO APPROVED SUPPLIER Clean and Clear 100 Predator 100 Replacement Pool Filter Compatible PAP100-4/C-9410/FC-0686 (WP.PNA0686)
- Greenstory Global Pool And Spa Pool Filters