Shop All Pool Filters
Greenstory Global Pool And Spa
10-1/16 dia. x 31-1/8x6" L ID GSG Universal Pleated Filter. 245 SF
Mfr # GSG-9415P
Zoro # G6770435
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 245 sq. ft.
- Inside Diameter 10-1/16 Dia
- Outside Diameter 10-1/16 Dia
- Length 31-1/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-9415P
- Zoro # G6770435
- UPC # 850010364360
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 10-1/16 Dia |
Outside Diameter | 10-1/16 Dia |
Length | 31-1/8 Length |
Details
Item | Replacement Filter Cartridge |
Capacity | 245 sq. ft. |
Description
10-1/16x31-1/8x6"ID GSG Universal Pleated Filter. 245 SF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Brake Drum HUB Model FOR Year 2007 (BRAKE DRUM HUB MODEL FOR YEAR 2007 EZGO / CUSHMA)
- LOGO BRANDS Florida Bleacher Cushion (135-71B)
- JR PRODUCTS JR Products 13115 Indicator Light - Red LED (13115)
- AFTERMARKET Bale Point 39" long 1.375" Diameter 22mm Nut (BP13839)
- DAYTON Pool/Spa Filter, Cartridge, 24 5/8 Hi (4VMN4)
- ZORO APPROVED SUPPLIER Hayward Super-Star Clear C-200 Replacement Pool Filter 4 Pack Compatible PA25/CX250-RE/FC-1230 (WP.HAY1230-4P)
- PENTAIR 7 Circuit Pool & Spa Filter (EC-520540)
- FIBER CLEAR 9 oz Filter Powder Bag (FI35434)
- APC Apc FC-3077 Filter Pool & Spa Cartridge (APCC7026)
- JACUZZI Jacuzzi 42367102R Pool Filter Tank Ring Lock (42367102R)
- ZORO APPROVED SUPPLIER Waterway Teleweir 50 Replacement Spa Filter Cartridge Compatible PWW50L/4CH-949/FC-0172 (WS.WWY0172)
- Greenstory Global Pool And Spa Pool Filters