Shop All Pool Filters
Greenstory Global Pool And Spa
10-1/16 dia. x 31-1/8 L 3" ID Uni Pleated filters FC-0688. 245 SF
Mfr # PTPF-0688
Zoro # G6770505
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31-1/8 Length
- Outside Diameter 10-1/16 Dia
- Inside Diameter 10-1/16 Dia
- For Use With FC-0688
- Capacity 245 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-0688
- Zoro # G6770505
- UPC # 850010364278
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 31-1/8 Length |
Outside Diameter | 10-1/16 Dia |
Inside Diameter | 10-1/16 Dia |
Details
Item | Replacement Filter Cartridge |
For Use With | FC-0688 |
Capacity | 245 sq. ft. |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 10-1/16-inch diameter x 31-1/8 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER MFGMPANY Spiral Curry Comb (15-S)
- LOGO BRANDS Buffalo Bills 9x9 Side Panel (604-48)
- OREGON Oregon Mower Blade, 18-3/16" (97-105)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- ZORO APPROVED SUPPLIER Hayward Swim Clear C3020 C570 Replacement Pool Filter 4 Pack Compatible PA75SV/C-7477/FC-1260 (WP.HAY1260-4P)
- ZORO APPROVED SUPPLIER Hayward Star Clear C1750 Replacement Pool Filter Compatible Cartridge PA175/C-8417/FC-1294 (WP.HAY1294)
- PENTAIR 7 Circuit Pool & Spa Filter (EC-520540)
- FILBUR Filbur APCC7635 8.5 x 19 in. Pool & Spa Replacement Filter Cartridge for Pool Accessories (APCC7635)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 3 Replacement Pool Filter 4 Pack Compatible PCC80/C-7470/FC-1976 (WP.PNC1976-4P)
- ZORO APPROVED SUPPLIER Jandy CL 340 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN85/C-7459/FC-0800 (WP.JAN0800-4P)
- TECH-MIX Tech-Mix Pool Filter Sand, 50lb (100468)
- Greenstory Global Pool And Spa Pool Filters