Shop All Pool Filters
Greenstory Global Pool And Spa
10-1/16 dia. x 31-1/8 L 3" ID Uni Pleated filters FC-0687. 245 SF
Mfr # PTPF-0687
Zoro # G6770672
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 10-1/16 Dia
- Length 31-1/8 Length
- For Use With FC-0687
- Outside Diameter 10-1/16 Dia
- Capacity 245 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-0687
- Zoro # G6770672
- UPC # 850010364261
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 10-1/16 Dia |
Length | 31-1/8 Length |
Outside Diameter | 10-1/16 Dia |
Details
Item | Replacement Filter Cartridge |
For Use With | FC-0687 |
Capacity | 245 sq. ft. |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 10-1/16-inch diameter x 31-1/8 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Dramm Fan Watering Nozzle (10-12715)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- SWISHER Belt-B x 56 (20937)
- FISKARS 96086935J Softgrip Garden Shear (502943)
- PERFECTPITCH 37 sq. ft. Rectangular DE Grid for Sta-Rite System 3 DE Filter Set (PE2634806)
- PERFECTPITCH Champlain Plastics Energy Filter O-Ring Kit (PE1692210)
- POOL CENTRAL Light Blue Swimming Pool PVC Filter Backwash Hose - 200 ft. x 2 in. (32798777)
- ZORO APPROVED SUPPLIER Coleman Spas 75 Replacement Filter Cartridge Compatible PCS75N/C-8475/FC-3320 (WS.CLS3320)
- PENTAIR RP Clean & Clear Cartridge Filter (EC-160354)
- SUPER-PRO Super-Pro PCC105 SPG 4 oz 105 sq ft. 26 in. Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105 SPG)
- ZORO APPROVED SUPPLIER Artesian Spas Top Load Replacement Spa Filter Compatible Cartridge PA35-F2M/7CH-322/FC-0420 (WS.ARS0420)
- Greenstory Global Pool And Spa Pool Filters