Shop All Pool Filters
Greenstory Global Pool And Spa
10-1/16 dia. x 23-5/8x6" L ID GSG Universal Pleated Filter. 186 SF
Mfr # GSG-9410P
Zoro # G6770173
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 186 sq. ft.
- Length 23-5/8 Length
- Outside Diameter 10-1/16 Dia
- Inside Diameter 10-1/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-9410P
- Zoro # G6770173
- UPC # 850010364001
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 23-5/8 Length |
Outside Diameter | 10-1/16 Dia |
Inside Diameter | 10-1/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 186 sq. ft. |
Description
10-1/16x23-5/8x6"ID GSG Universal Pleated Filter. 186 SF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP One-piece Bucket Auger, 2 3/4" (7cm) (010300071)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- AFTERMARKET Rubber Grommet (190753)
- AP PRODUCTS LOW DENSITY NEO/EPDM W/ PSA TAPE (WHITE TAPE) BLACK-1IN X 1-1/4IN X 25FT (018-821125)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7375 75 Sq. Ft. Open Replacement Filter Cartridge (C7375)
- INTEX 28637EG 1,000 Gallon Filter Pump (IN576597)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- ZORO APPROVED SUPPLIER Jandy Industries CS 100 Replacement Pool Filter Compatible Cartridge PJANCS100/C-8410/FC-0821 (WP.JAN0821)
- ZORO APPROVED SUPPLIER Clean and Clear 100 Predator 100 Replacement Pool Filter Compatible PAP100-4/C-9410/FC-0686 (WP.PNA0686)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- FIBER CLEAR 9 oz Filter Powder Bag (FI35434)
- Greenstory Global Pool And Spa Pool Filters