Shop All Pool Filters
Greenstory Global Pool And Spa
10-1/16 dia. x 23-5/8 L 3" ID Uni Pleated filters FC-0686. 186 SF
Mfr # PTPF-0686
Zoro # G6770523
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 10-1/16 Dia
- For Use With FC-0686
- Outside Diameter 10-1/16 Dia
- Capacity 186 sq. ft.
- Length 23-5/8 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # PTPF-0686
- Zoro # G6770523
- UPC # 850010364254
- Country of Origin United States
- Category Pool Filters
Dimensions
Inside Diameter | 10-1/16 Dia |
Outside Diameter | 10-1/16 Dia |
Length | 23-5/8 Length |
Details
Item | Replacement Filter Cartridge |
For Use With | FC-0686 |
Capacity | 186 sq. ft. |
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 10-1/16-inch diameter x 23-5/8 length filters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCAP 25LB Gypsum Plus Ast (12132-6)
- CHAPIN Sprayer Shut Off Brass (6-1897)
- NATIONAL HARDWARE Gate Hinge Wood/Vinyl (N346-207)
- SEYMOUR MIDWEST Grub Hoe, 41/2" Blade, Head Only (42805GRA)
- WATERWAY 16 in. Clearwater ABG Sand Filter (WWFS0167)
- ZORO APPROVED SUPPLIER Clean and Clear 100 Predator 100 Replacement Pool Filter Compatible PAP100-4/C-9410/FC-0686 (WP.PNA0686)
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7472 125 Sq. Ft. Open Replacement Filter Cartridge (C7472)
- APC Apc FC-3748 Replacement Filter Cartridge (APCC7334)
- APC FC-2975 Replacement Filter Cartridge 5.3 x 21.3 in., 100 sq. ft. (AP36035)
- ZORO APPROVED SUPPLIER Hayward Star Clear C500 Anti Microbial Replacement Pool Filter Compatible PA50-M/C-7656AM/FC-1240M (WP.HAY1240M)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Replacement Spa Filter Cartridge 6 Pack Compatible PRB25-IN/C-4326/FC-2375 (WS.RBW2375-6P)
- Greenstory Global Pool And Spa Pool Filters