Shop All Pool Filters
Greenstory Global Pool And Spa
10-1/16 dia. x 16-1/8x6" L ID GSG Universal Pleated Filter. 126 SF
Mfr # GSG-9407P
Zoro # G6770636
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16-1/8 Length
- Inside Diameter 10-1/16 Dia
- Capacity 126 sq. ft.
- Outside Diameter 10-1/16 Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenstory Global Pool And Spa
- MFR # GSG-9407P
- Zoro # G6770636
- UPC # 850010364995
- Country of Origin United States
- Category Pool Filters
Dimensions
Length | 16-1/8 Length |
Inside Diameter | 10-1/16 Dia |
Outside Diameter | 10-1/16 Dia |
Details
Item | Replacement Filter Cartridge |
Capacity | 126 sq. ft. |
Description
10-1/16x16-1/8x6"ID GSG Universal Pleated Filter. 126 SF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter, 1/4" FPT, Female, Metric (44048715)
- OREGON Belt, MWR DECK/ HYDRO TRANS 1/2 X 92-1/4 (175-106)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- NYLGLO Maine State Flag, 3x5 Ft (142260)
- CMP CMP AEC10SC 1 lbs Premeasured DE Scoop for DE Coop Filters (AEC10SC)
- INTEX Intex 29000E Replacement Filter Cartridge A (440534)
- WATER TECH All Purpose Filter Bag (P32X022AP)
- WATERCO 25 Micron Bag for C50 Filter (3651925)
- ZORO APPROVED SUPPLIER Advanced LA Spas Aber Hottub Replacement Filter Cartridge Compatible PTL47W-P4/6CH-47/FC-0315 (WS.PLT0315)
- ZORO APPROVED SUPPLIER Hayward Star Clear Plus C1200 Replacement Pool Filter Compatible Cartridge PA120/C-8412/FC-1293 (WP.HAY1293)
- ZORO APPROVED SUPPLIER Hayward CX 1260 Replacement Pool Filter 4 Pack Compatible Cartridge PA126/C-7495/FC-1296 (WP.HAY1296-4P)
- Greenstory Global Pool And Spa Pool Filters