Shop All Ducting & Venting
Greenseam
Round Tee, 8 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 15-3/4" L, 12 1/8 in H
Mfr # GRFTJ8GA24
Zoro # G3080917
original price:
$93.57
21% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 in
- For Use With Greenseam Duct system
- Gauge 24 ga
- Height 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GRFTJ8GA24
- Zoro # G3080917
- UPC # 747548275254
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 in |
Height | 12 1/8 in |
Inlet Diameter | 8 in |
Length | 15-3/4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 15 3/4 in |
Overall Width | 8 in |
Overall Height | 12 1/8 in |
Overall Length | 15 3/4 in |
For Nominal Duct Diameter | 8 in |
For Duct Width | 8 1/8 in |
For Duct Height | 8 3/8 in |
Inside Diameter | 8 in |
Description
Duct Tee, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 15 3/4 in, Product Type Tee, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 8 3/8 in, Shape Tee, End Type Plain/Crimped, For Duct Width 8 1/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Tank, Liquid Line Rec. Assembly (577-0315-05)
- REZNOR 50417 Limit Control L-125 6/T11 (50417)
- YORK SOURCE1 Whl Blw Vtr 4 X 1 Ccw 14 Bore (S1-02632623700)
- KOCH FILTER 16x32.5x2 Standard Capacity Pleated Filter, MERV 8 (102-042-054)
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP6GA26)
- GREENSEAM Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 10" L, 9 1/2 in H (GRR12P6PGA26)
- GREENSEAM Round Snap Lock Pipe, 8 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP8GA26)
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA24)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA24)
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 26 GA, 15 in W, 16" L, 15 in H (GRAE1290GA26)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 24-Inch by 25-Feet (01-192)
- Greenseam Ducting, Venting & Accessories