Shop All Ducting & Venting
Greenseam
Round Tee, 7 in Duct Dia, Galvanized Steel, 26 GA, 14 1/2 in W, 14-1/2" L, 11 in H
Mfr # GRFTJ7GA26
Zoro # G3535804
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 14 1/2 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GRFTJ7GA26
- Zoro # G3535804
- UPC # 747548279726
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 7" |
Width | 14 1/2 in |
Height | 11 in |
Inlet Diameter | 7 in |
Length | 14-1/2" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 14 1/2 in |
Overall Length | 14 1/2 in |
Overall Height | 11 in |
Overall Width | 14 1/2 in |
Inside Diameter | 7 in |
For Duct Width | 7 1/4 in |
For Nominal Duct Diameter | 7 in |
For Duct Height | 7 1/2 in |
Description
Duct Tee, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Steel, Overall Length 14 1/2 in, Product Type Tee, Material Thickness 26 ga, Weight 2.77 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 7 1/2 in, Shape Tee, End Type Plain/Crimped, For Duct Width 7 1/4 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.8H)
- HOSHIZAKI Spray Tube (1A0260-01)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- GREENSEAM Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 8" L, 6 3/4 in H (GRAE590GA24)
- GREENSEAM Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 GA, 13 in W, 14" L, 13 in H (GRAE1090GA24)
- GREENSEAM Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 8" L, 9 in H (GRR14P8PGA26)
- GREENSEAM Round Tee, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W, 10-1/2" L, 8 in H (GRFTJ4GA26)
- GREENSEAM Round Duct Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 7 in W, 6" L, 6 in H (GRR7P5PGA26)
- GREENSEAM Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 10 in W, 8" L, 7 in H (GRR10P6PGA26)
- NORDFAB Round Quick Fit Duct, 5 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 59-1/4" L, 5 in H (8040206796)
- Greenseam Ducting & Venting