Shop All Ducting & Venting
Greenseam
Round Tee, 5 in Duct Dia, Galvanized Steel, 26 GA, 14 1/8 in W, 14-1/8" L, 9 in H
Mfr # GRFTJ5GA26
Zoro # G3544624
original price:
$54.65
9% off
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 14 1/8 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenseam
- MFR # GRFTJ5GA26
- Zoro # G3544624
- UPC # 747548279702
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 14 1/8 in |
Height | 9 in |
Inlet Diameter | 5 in |
Length | 14-1/8" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 14 1/8 in |
Overall Length | 14 1/8 in |
Overall Height | 9 in |
Overall Width | 14 1/8 in |
For Duct Width | 12 1/8 in |
For Nominal Duct Diameter | 5 in |
For Duct Height | 6 1/2 in |
Inside Diameter | 5 in |
Description
Duct Tee, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 14 1/8 in, Product Type Tee, Material Thickness 26 ga, Weight 1 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 6 1/2 in, Shape Tee, End Type Plain/Crimped, For Duct Width 12 1/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- TORNADO Carbon Brush, 115V (11486)
- FIREYE Mep230 Programmer, Selectable (MEP230)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 11 (2DYU3)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L (GR60SPBGP10GA24)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- GREENSEAM Round Tee, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 20" L, 14 1/8 in H (GRFTJ10GA24)
- GREENSEAM 90 Degree Elbow, 10 in Duct Dia, 26 ga, 13 in W, 14 in L, 13 in H, Galvanized Steel (GRAE1090GA26)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 24 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA24)
- GREENSEAM Round Snap Lock Pipe, 8 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP8GA24)
- GARDUS Gardus Inc R-4203613 LintEater System Lint Catcher (4225041)
- Greenseam Ducting & Venting