Shop All Ducting & Venting
Greenseam
Round Rigid Ducts, 9 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 60" L, 9 in H
Mfr # GR60SPBGP9GA26
Zoro # G3531954
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 9 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenseam
- MFR # GR60SPBGP9GA26
- Zoro # G3531954
- UPC # 747548279177
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 9 in |
Height | 9 in |
Inlet Diameter | 9" |
Length | 60" |
Outlet Diameter | 9" |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 60 in |
Overall Length | 60 in |
For Nominal Duct Diameter | 9 in |
Inside Diameter | 9 in |
Description
Rigid Ducts, For Nominal Duct Diameter 9 in, Inside Diameter 9 in, Overall Length 60 in, Product Type Rigid Duct, Weight 56.95 lb, Material Steel, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- NORDYNE 626619 L140-40 Limit C Replaces (626619)
- GREENSEAM Round Rigid Ducts, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP14GA26)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA26)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L (GR60SPBGP10GA24)
- GREENSEAM Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 10 in W, 8" L, 7 in H (GRR10P6PGA26)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA24)
- Greenseam Ducting & Venting