Shop All Ducting & Venting
Greenseam
Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L
Mfr # GR60SPBGP10GA24
Zoro # G2742616
product price: $272.99
/pk 5, $54.60/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With Greenseam Duct system
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GR60SPBGP10GA24
- Zoro # G2742616
- UPC # 747548274615
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10" |
Length | 60" |
Outlet Diameter | 10" |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 60 in |
Overall Length | 60 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Description
Rigid Ducts, For Nominal Duct Diameter 10 in, Inside Diameter 10 in, Overall Length 60 in, Product Type Rigid Duct, Weight 15.12 lb, Material Steel, Material Thickness 24 ga, Maximum Pressure Rating 2 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 118228 Motor Mount Ring Set (118228)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- REZNOR RPRPBL VENTER ASSEMBLY 208230V 125 (RGD0014)
- PLASTEC Blower, Forward Curve, 10 in (P25XS4P050)
- GREENSEAM Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 8" L, 6 3/4 in H (GRAE590GA26)
- GREENSEAM Round Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 8" L, 8 1/8 in H (GRR12P8PGA26)
- GREENSEAM 90 Degree Elbow, 10 in Duct Dia, 26 ga, 13 in W, 14 in L, 13 in H, Galvanized Steel (GRAE1090GA26)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 9" L, 9 in H (GRAE690GA26)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- Greenseam Ducting & Venting