Shop All Ducting & Venting
Greenseam
Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 5 in W, 6" L, 6 1/4 in H
Mfr # GRR5P4PGA26
Zoro # G3518182
original price:
$22.77
28% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5" x 4"
- Width 5 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GRR5P4PGA26
- Zoro # G3518182
- UPC # 747548279900
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" x 4" |
Width | 5 in |
Height | 6 1/4 in |
Inlet Diameter | 5 in |
Length | 6" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 5 in x 4 in |
Duct Fitting Length | 6 in |
Overall Length | 6 in |
Overall Height | 6 in |
Overall Width | 5 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Description
Duct Reducer, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Inside Diameter 5 in, Overall Length 6 in, Product Type Reducer, Weight 0.6 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 4 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-to-test pilot light, Harmony XB4, metal, green, universal LED, screw clamp terminals, 110...120V (XB4BW23G5)
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. (DXAM2260)
- SCHAEFER BRUSH Flue Brush, 2-1/4" dia., Tempered Wire (43322)
- JOHNSON CONTROLS Replacement Knob (KNB26A-600R)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP10GA26)
- GREENSEAM Round Rigid Ducts, 9 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA26)
- GREENSEAM Round Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 12 in W, 6" L, 6 in H (GRR12P10PGA24)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA24)
- GREENSEAM Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 8" L, 9 in H (GRR14P8PGA26)
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA26)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 15 1/4 in W, 3-1/2" L (8040401850)
- Greenseam Ducting & Venting