Shop All Ducting & Venting
Greenseam
Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 8" L, 8 in H
Mfr # GRR14P10PGA26
Zoro # G2674971
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14" x 10"
- Width 14 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GRR14P10PGA26
- Zoro # G2674971
- UPC # 747548275094
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" x 10" |
Width | 14 in |
Height | 8 in |
Inlet Diameter | 14 in |
Length | 8" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 14 in x 10 in |
Duct Fitting Length | 8 in |
Overall Width | 14 in |
Overall Length | 8 in |
Overall Height | 8 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Description
Duct Reducer, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 8 in, Product Type Reducer, Weight 3 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Floor 2-1/4X12In Brn (RG2000)
- DAYTON Standard Oblong Axial Fan, 120V AC, 197/232 cfm, 5-15/16 in W. (55VD26)
- DAYTON Speed Control, 115/230 Volt (43Y140)
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA24)
- GREENSEAM Round Reducer, 9 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 in H (GRR9P7PGA26)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- GREENSEAM Round Tee, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 21-1/2" L, 16 3/4 in H (GRFTJ12GA26)
- GREENSEAM Round Tee, 6 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 13" L, 9 1/2 in H (GRFTJ6GA26)
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP6GA24)
- GREENSEAM Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 26 ga GA, 8 in W, 6" L, 7 1/2 in H (GRR8P4PGA26)
- DEFLECTO ADJUSTABLE VENT CLAMP 4"" (MSCX4)
- Greenseam Ducting, Venting & Accessories