Shop All Ducting & Venting
Greenseam
Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H
Mfr # GRAE990GA26
Zoro # G3541912
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 11 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GRAE990GA26
- Zoro # G3541912
- UPC # 094714746286
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 11 in |
Height | 11 in |
Inlet Diameter | 9 in |
Length | 13" |
Outlet Diameter | 9 in |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 13 in |
Overall Length | 13 in |
Overall Height | 11 in |
Overall Width | 11 in |
For Duct Width | 1 5/8 in |
Inside Diameter | 9 in |
For Nominal Duct Diameter | 9 in |
Centerline Radius | 8 1/2 in |
For Duct Height | 1 5/8 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Material Steel, Overall Length 13 in, Product Type Adjustable Elbow, Material Thickness 26 ga, Weight 2.93 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White (CLCU75-2)
- HONEYWELL R8225D1003 Spud Mount Fan (R8225D1003)
- ESSICK AIR Re-Circulating Pump, 230,240V, 0.75A (110440)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (6B925)
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L (GR60SPBGP10GA24)
- GREENSEAM Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 7" L, 6 3/4 in H (GRAE490GA26)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA26)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA24)
- GREENSEAM Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 26 ga GA, 8 in W, 6" L, 7 1/2 in H (GRR8P4PGA26)
- GREENSEAM Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 1/4 in H (GRR7P6PGA24)
- BUILDERS EDGE Builders Edge 120061218123 Rectangular Gable Vent; White (828593)
- Greenseam Ducting, Venting & Accessories