Shop All Ducting & Venting
Greenseam
Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 8" L, 6 3/4 in H
Mfr # GRAE590GA24
Zoro # G3554792
original price:
$16.77
25% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 6 3/4 in
- For Use With Greenseam Duct system
- Gauge 24 ga
- Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GRAE590GA24
- Zoro # G3554792
- UPC # 747548279276
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 6 3/4 in |
Height | 6 3/4 in |
Inlet Diameter | 5 in |
Length | 8" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 8 in |
Overall Height | 6 3/4 in |
Overall Width | 6 3/4 in |
Overall Length | 8 in |
For Duct Width | 1 5/8 in |
Centerline Radius | 5 1/2 in |
For Duct Height | 1 5/8 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 8 in, Product Type Adjustable Elbow, Material Thickness 24 ga, Weight 1.06 lb, Maximum Pressure Rating 2 in wc, For Duct Height 1 5/8 in, Shape Elbow, End Type Crimped, For Duct Width 1 5/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating -1 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- HYDROLEVEL 550Sv 120V Low Water Cut-Off For (550SV)
- ALL-FILTERS 18X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18241.13 4PK)
- TEMPCO Band Heater, 120V, 6 In. Dia., 900 Deg F (MBH20548)
- GREENSEAM Round Tee, 9 in Duct Dia, Galvanized Steel, 26 GA, 16 3/4 in W, 16-3/4" L, 13 1/2 in H (GRFTJ9GA26)
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 10" L, 9 in H (GRAE790GA24)
- GREENSEAM Round Reducer, 7 in x 5 in Duct Dia, Galvanized Steel, 24 GA, 7 in W, 6" L, 6 in H (GRR7P5PGA24)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 24 GA, 11 in W, 11" L, 11 in H (GRAE890GA24)
- GREENSEAM Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H (GRAE990GA26)
- GREENSEAM Round Rigid Ducts, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP14GA26)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 in W, 11 in L (BGG06C)
- Greenseam Ducting, Venting & Accessories