Shop All Vent Caps
Greenseam
End Cap, Galvanized Steel, 26 ga
Mfr # GRECP7GA26
Zoro # G3551527
original price:
$15.45
40% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 7 in
- For Use With Greenseam Duct system
- Gauge 26 ga
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Fitting Duct Size | 7" |
Width | 7 in |
Height | 2 in |
Inlet Diameter | 7 in |
Overall Length | 2 in |
Outlet Diameter | 7" |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 2 in |
Overall Width | 7 in |
Overall Height | 2 in |
For Nominal Duct Diameter | 7 in |
Description
End Cap, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 7 in, Minimum Pressure Rating 3 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02088)
- AIR VENT Auto Found Vent 8X16 Gry (RAGR)
- DAYTON Blower, Duct, 9 In (2C887)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- GREENSEAM End Cap, Galvanized Steel, 24 ga (GRECP8GA24)
- GREENSEAM End Cap, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W x 2 in H (GRECP8GA26)
- GREENSEAM End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H (GRECP7GA24)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- GREENSEAM End Cap, 12 in Duct Dia, Galvanized Steel, 24 GA, 12 in W x 2 in H (GRECP12GA24)
- GREENSEAM End Cap, 10 in Duct Dia, Galvanized Steel, 26 GA, 10 in W x 2 in H (GRECP10GA26)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- Greenseam Vent Caps