Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper 8 in W, 6 in H
Mfr # GR6POCR5GA26D
Zoro # G3521515
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- For Use With Greenseam Duct system
- Gauge 26 ga
- Material Galvanized Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GR6POCR5GA26D
- Zoro # G3521515
- UPC # 747548279634
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 5" |
Inlet Diameter | 5 in |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Width | 8 in |
Height | 6 in |
Duct Fitting Length | 5 in |
Duct Size | 5" |
Overall Length | 5 in |
Overall Height | 6 in |
Overall Width | 8 in |
Inside Diameter | 5 in |
For Duct Height | 6 in |
For Duct Width | 5 in |
Flange Inside Diameter | 5 in |
Flange Outside Diameter | 1 in |
Flange Outer Diameter | 1 in |
Outside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 5 in, Material Thickness 26 ga, Weight 1.08 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 5 in, Gas Appliance Category Not Applicable, Inlet Diameter 5 in, Damper Type Low Leakage, Inside Diameter 5 in, Flange Outside Diameter 1 in, Outside Diameter 5 in, Flange Inside Diameter 5 in, Color Silver, Outlet Diameter 5 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 14" D, Horizontal (5PV23)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- FILTERS-NOW Filters-NOW DPFT21X21.5X5AM11 21x21.5x5 - 20.1x21.1x5 MERV 11 Trane Aftermarket Replacement Filter Pack of - 2 (DPFT21X21.5X5AM11)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 2 in Width, 100 ft Length (CTP-002-032)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H (GR6POCR14GA24D)
- GREENSEAM Duct Collar w/Damper, 16 in W, 6 in (GR6POCR14GA26D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- MVP MASTER RAM SERIES 6" Fast Clamps (FAST CLAMPS 6" CLAMPS)
- Greenseam Duct Fan Accessories