Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper, 8 in W, 6 in
Mfr # GR6POCR6GA24D
Zoro # G3001372
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With Greenseam Duct system
- Gauge 24 ga
- Material Galvanized Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenseam
- MFR # GR6POCR6GA24D
- Zoro # G3001372
- UPC # 747548274837
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6 in |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Width | 8 in |
Height | 6 in |
Duct Fitting Length | 5 in |
Duct Size | 6" |
Overall Width | 8 in |
Overall Height | 6 in |
Overall Length | 5 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
For Duct Height | 6 in |
Flange Outside Diameter | 1 in |
Outside Diameter | 6 in |
Flange Outer Diameter | 1 in |
For Duct Width | 6 in |
Flange Inside Diameter | 6 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 6 in, Material Steel, Overall Length 5 in, Material Thickness 24 ga, Weight 1.51 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 6 in, Gas Appliance Category Not Applicable, Inlet Diameter 6 in, Damper Type Low Leakage, Inside Diameter 6 in, Flange Outside Diameter 1 in, Outside Diameter 6 in, Flange Inside Diameter 6 in, Color Silver, Outlet Diameter 6 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBI Commercial Water Heater, NG, 32 In. H (33SW0400N0E1A0GA9061G1J2)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- ILC FILTER 19X19X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 19 X 19 X 075 MADE IN THE USA FILTE (WY-0L06-1)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- GREENSEAM Collar W/Damper, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W x (GR6POCR4GA26D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H (GR6POCR14GA24D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR9GA24D)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 24" Duct Fans (MCG-24)
- Greenseam Duct Fan Accessories