Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper, 16 in W, 6 in
Mfr # GR6POCR14GA26D
Zoro # G1121057
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With Greenseam Duct system
- Gauge 26 ga
- Material Galvanized Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GR6POCR14GA26D
- Zoro # G1121057
- UPC # 747548274813
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 14 in |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Height | 6 in |
Duct Fitting Length | 5 in |
Width | 16 in |
Duct Size | 14" |
Overall Length | 5 in |
Overall Height | 6 in |
Overall Width | 16 in |
Outside Diameter | 14 in |
For Duct Width | 14 in |
Inside Diameter | 14 in |
For Duct Height | 6 in |
For Nominal Duct Diameter | 14 in |
Flange Outer Diameter | 1 in |
Flange Outside Diameter | 1 in |
Flange Inside Diameter | 14 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 14 in, Material Steel, Overall Length 5 in, Material Thickness 26 ga, Weight 4 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 14 in, Gas Appliance Category Not Applicable, Inlet Diameter 14 in, Damper Type Low Leakage, Inside Diameter 14 in, Flange Outside Diameter 1 in, Outside Diameter 14 in, Flange Inside Diameter 14 in, Color Silver, Outlet Diameter 14 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC00486)
- MASTERCOOL Mastercool 30 lb. D.O.T. Refrigerant Recovery Tank W/ Float Switch 1/4" FL-M (62011)
- ALL-FILTERS 10X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (10201.12 6PK)
- SELKIRK Vent Top Gas 6In (106800)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- GREENSEAM Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x (GR6POCR8GA24D)
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- SOLER & PALAU Steel Backdraft Damper, 4" (CAR100)
- Greenseam Duct Fan Accessories