Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper 12 in W, 6 in H
Mfr # GR6POCR9GA26D
Zoro # G3556052
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- For Use With Greenseam Duct system
- Gauge 26 ga
- Material Galvanized Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GR6POCR9GA26D
- Zoro # G3556052
- UPC # 747548279658
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 9" |
Inlet Diameter | 9 in |
Outlet Diameter | 9 in |
Duct Fitting Diameter | 9 in |
Height | 6 in |
Duct Fitting Length | 5 in |
Width | 12 in |
Duct Size | 9" |
Overall Height | 6 in |
Overall Length | 5 in |
Overall Width | 12 in |
Flange Outer Diameter | 1 in |
For Nominal Duct Diameter | 9 in |
Flange Inside Diameter | 9 in |
For Duct Height | 6 in |
Inside Diameter | 9 in |
Outside Diameter | 9 in |
For Duct Width | 9 in |
Flange Outside Diameter | 1 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 9 in, Material Steel, Overall Length 5 in, Material Thickness 26 ga, Weight 1.9 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 9 in, Gas Appliance Category Not Applicable, Inlet Diameter 9 in, Damper Type Low Leakage, Inside Diameter 9 in, Flange Outside Diameter 1 in, Outside Diameter 9 in, Flange Inside Diameter 9 in, Color Silver, Outlet Diameter 9 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- CHAMPION COOLER Asrtd Size Aspen Pads, 2, for WC44/N44W (310085-10)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (0212-0300-0002)
- ARMSTRONG 56W61 R100997-02 Mini Hot (56W61)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- GREENSEAM Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x (GR6POCR8GA24D)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA24D)
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- Greenseam Duct Fan Accessories