Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper, 10 in W, 6 in
Mfr # GR6POCR7GA24D
Zoro # G3531622
original price:
$33.75
5% off
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- For Use With Greenseam Duct system
- Gauge 24 ga
- Material Galvanized Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenseam
- MFR # GR6POCR7GA24D
- Zoro # G3531622
- UPC # 747548279672
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 7" |
Inlet Diameter | 7 in |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 5 in |
Height | 6 in |
Width | 10 in |
Duct Size | 7" |
Overall Length | 5 in |
Overall Height | 6 in |
Overall Width | 10 in |
For Duct Height | 6 in |
For Nominal Duct Diameter | 7 in |
Flange Inside Diameter | 7 in |
For Duct Width | 7 in |
Flange Outside Diameter | 1 in |
Outside Diameter | 7 in |
Flange Outer Diameter | 1 in |
Inside Diameter | 7 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 7 in, Material Steel, Overall Length 5 in, Material Thickness 24 ga, Weight 2 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 7 in, Gas Appliance Category Not Applicable, Inlet Diameter 7 in, Damper Type Low Leakage, Inside Diameter 7 in, Flange Outside Diameter 1 in, Outside Diameter 7 in, Flange Inside Diameter 7 in, Color Silver, Outlet Diameter 7 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Thrmostat Dblp Wall Htr (08301)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- DAYTON Blower (3C716)
- DAYTON Actuator (MP-24VT)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- GREENSEAM Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x (GR6POCR8GA24D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- XPOWER 16 Inch. Ø I.D. / 15 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH15)
- Greenseam Duct Fan Accessories