Shop All Duct Fan Accessories
Greenseam
Duct Collar w/Damper, 10 in 6 in H
Mfr # GR6POCR7GA26D
Zoro # G3519625
original price:
$27.15
5% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- For Use With Greenseam Duct system
- Gauge 26 ga
- Material Galvanized Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenseam
- MFR # GR6POCR7GA26D
- Zoro # G3519625
- UPC # 747548279641
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 7" |
Inlet Diameter | 7 in |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 7 in |
Height | 6 in |
Duct Fitting Length | 5 in |
Width | 10 in |
Duct Size | 7" |
Overall Height | 6 in |
Overall Length | 5 in |
Overall Width | 10 in |
Inside Diameter | 7 in |
Flange Inside Diameter | 7 in |
Flange Outer Diameter | 1 in |
Flange Outside Diameter | 1 in |
For Duct Height | 6 in |
Outside Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
For Duct Width | 7 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 7 in, Material Steel, Overall Length 5 in, Material Thickness 26 ga, Weight 2 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 7 in, Gas Appliance Category Not Applicable, Inlet Diameter 7 in, Damper Type Low Leakage, Inside Diameter 7 in, Flange Outside Diameter 1 in, Outside Diameter 7 in, Flange Inside Diameter 7 in, Color Silver, Outlet Diameter 7 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16161.13 4PK)
- WATTS Backflow Valve, 60 psi, 1566000 Btu (0382392)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Replacement Blower 'Wheel (2ZB40)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR9GA24D)
- GREENSEAM Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x (GR6POCR8GA24D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- SOLER & PALAU LED Vent Light, Plastic and Metal, White (VLED-100)
- Greenseam Duct Fan Accessories