Shop All Duct Fan Accessories
Greenseam
Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x
Mfr # GR6POCR8GA24D
Zoro # G3054922
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 10 in
- For Use With Greenseam Duct system
- Gauge 24 ga
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenseam
- MFR # GR6POCR8GA24D
- Zoro # G3054922
- UPC # 747548274844
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Duct Fitting Duct Size | 8" |
Width | 10 in |
Height | 6 in |
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 5 in |
Duct Size | 8" |
Overall Length | 5 in |
Overall Width | 10 in |
Overall Height | 6 in |
For Duct Height | 6 in |
Inside Diameter | 8 in |
Flange Inside Diameter | 8 in |
Flange Outside Diameter | 1 in |
For Nominal Duct Diameter | 8 in |
Flange Outer Diameter | 1 in |
Outside Diameter | 8 in |
For Duct Width | 8 in |
Description
Duct Collar w/Damper, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 5 in, Material Thickness 24 ga, Weight 1.89 lb, Maximum Pressure Rating 3 in wc, For Duct Height 6 in, Shape Round, End Type Crimped, For Duct Width 8 in, Gas Appliance Category Not Applicable, Inlet Diameter 8 in, Damper Type Low Leakage, Inside Diameter 8 in, Flange Outside Diameter 1 in, Outside Diameter 8 in, Flange Inside Diameter 8 in, Color Silver, Outlet Diameter 8 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 240V, 2 Pole (DP302402)
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F50F1107, 2PK (20205.8H)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF8)
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H (GR6POCR7GA26D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA24D)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- Greenseam Duct Fan Accessories