Shop All Concrete and Asphalt Repair - Patches and Compounds
Greenpatch
40 lb. Black Pavement Repair Patch
Mfr # GP40P
Zoro # G4992102
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 40 lb.
- For Use On Surface Material Asphalt, Concrete
- Color Black
- Adheres To Roadways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenpatch
- MFR # GP40P
- Zoro # G4992102
- UPC # 853498002052
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 40 lb. |
Container Size | 40 lb |
Maximum Crack Width+1 | 3 ft |
Description
Cold Patch, Product Type Cold Patch, Base Material Recycled Asphalt Mix, Cure Type Pressure, Resistance Properties Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Oil Resistant, Ozone Resistant, Pressure Resistant, Ultraviolet Resistant, Water Resistant, Product Form Solid, Container Size 40 lb, Container Type Pail, Coverage 3 sq ft @ 1 in, Maximum Crack Width 3 ft, Maximum Thickness 4 in, Minimum Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Gutter & Seam Sealant, 10.3 oz, Cartridge, Aluminum Gray, Allyl Terminated Polyether Base (7331)
- SCOTCH Electrical Tape, 3/4" x 66' (6132-BA-100)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56008)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- GREENPATCH 50 lb. Black Cold Patch (GP50)
- DEVCON 40 lb. Light Gray Floor Patch (13120)
- SIKA CONCRETE FIX GRY 10.1OZ (187783)
- TINTCRETE 50 lb. pail Concrete Resurfacing, Patch and Repair, Black (GRA-DLC-51)
- DAP 5 lb. Gray Quick Plug Hydraulic Cement (14086)
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- SAKRETE 40LB FastCement Patcher (60200640)
- Greenpatch Concrete and Asphalt Repair - Patches and Compounds