Shop All LED Light Bulbs
Greenlite
PAR38 E26 (Medium) LED Floodlight Bulb Bright White 120 W
Mfr # 15W/PAR38D/FL
Zoro # G005268426
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlite
- MFR # 15W/PAR38D/FL
- Zoro # G005268426
- UPC # 635279601568
- Country of Origin China
- Category LED Light Bulbs
Description
This ENERGY STAR« Approved 15W Dimmable LED PAR38 Floodlight far surpasses the standard reflector bulb in consumers households. The best part about LED û they achieve brightness with up to 78% less energy than the bulbs they replace and lasts 25 000 hours. They are RoHS compliant and 100% mercury free. Additional benefits are no UV or infrared emissions relatively cool running performance ability to withstand vibration are instant on shatterproof and no detrimental effects from rapid cycling on and off. Greenlite's 15W LED PAR38 bulb is an energy-efficient replacement for a 120W incandescent outdoor bulb that are used in residential hospitality and commercial environments. Available with a 3000K (Bright White) correlated color temperature (CCT) that delivers 1250 lumens the LED bulb is UL listed for wet dry and damp locations and offers a wide beam angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco NightStick Light Bulb Changer Kit - (LBC-1000)
- HALO Super Trim Air-Tite® Reflector, 30 (30PAT)
- BAYCO LED METAL PENLIGHT 100 LUM BLK (BYMT-100)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 175 (90503)
- GREENLITE B10 E12 (Candelabra) LED Smart WiFi Bulb Tunable White/Color Changing 30 W (4.5W/CTC/SMART1)
- GREENLITE 60W Equivalence A19 E26 LED Dusk to Dawn Bulb, Bright White - Medium (GR8791)
- FEIT ELECTRIC LED G25 E26 SW 60W 3PK (G2560W927CAFL3R)
- KEYSTONE TECHNOLOGIES HID LED, 63 W, 80 W, 100 W, EX39 (KT-LED100PSHID-EX39-8CSB-D)
- ILC Replacement for Vosla 37177 Green LED Replacement replacement light bulb lamp (37177 GREEN LED REPLACEMENT VOSLA)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- ILC Replacement For EIKO, LED11WPAR30SFL827DIMG8 (LED11WPAR30S/FL/827-DIM-G8)
- Greenlite LED Light Bulbs