Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Wisk Nose Tip, For 1ED74, 1ED75, 1FAH7
Mfr # 11426
Zoro # G3261334
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Features 3 in (0.9 mm) Glo Stix Section
- Includes Bullet Nose and Single Hook Tips
- For Use With 1ED74, 1ED75 And 1FAH7 Wire Fishing Sticks
- Tool Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 11426
- Zoro # G3261334
- UPC # 783310114260
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tool Length | 12 ft |
Details
Material | Fiberglass |
Features | 3 in (0.9 mm) Glo Stix Section |
Includes | Bullet Nose and Single Hook Tips |
For Use With | 1ED74, 1ED75 And 1FAH7 Wire Fishing Sticks |
Item | Fish Stick Wisk Nose Tip |
Compatible with Product Type | Wire Fishing Sticks |
Product Type | Whisk Nose Tip |
Compatible with Brand | Fish Stix |
Maximum Pull | 200 lb |
End Style | Whisk |
Compatible Grainger Part Number | 1ED74, 1ED75, 1FAH7 |
Description
The Greenlee 11426 Wisk Nose Tip is the perfect accessory for your fishing job. It's designed to fit perfectly with Greenlee 1ED74, 1ED75 and 1FAH7 Wire Fishing Sticks. The wisk nose tip provides you with an easy way to access hard-to-reach areas. Each package comes with one wisk nose tip. You will definitely want this versatile Greenlee 11426 Wisk Nose Tip in your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- BOSCH Wall/Floor Scanner, Electronic, +/-10mm (D-TECT 120)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- GREENLEE Power Fishing Accessory Kit (392)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Nylon Fish Line (595)
- HYDE Fiberglass Joint Tape, 1-7/8"x300 ft. (09065)
- Greenlee Electrical Tools