Shop All Wire Strippers & Crimpers
Greenlee
Wire Stripper, 9 in. L, 10-34 AWG
Mfr # 45000
Zoro # G303514133
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 34 AWG Solid and Stranded
- Overall Length 9 in
- Material Steel Blade
- Features Chemical Resistant, Corrosion Resistant
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 45000
- Zoro # G303514133
- UPC # 783310450009
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Overall Length Range | 9 - 11 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, Stripping Capacity- Stranded Wire 10 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 34 to 10 AWG (Solid), 34 to 10 AWG (Sranded), Handle Style Standard, Insulated No, Adjustment Mechanism Automatic, Application Stripping, Blade Material Steel, Body Material Nylon, Features Chemical Resistant, Corrosion Resistant, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- SUPERCUT 150-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (533989)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- GREENLEE 7 in Cable Stripper 8 AWG to 1250 kcmil (1903)
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- GREENLEE 9 3/4 in Dieless Crimper 22 to 10 AWG (KP1022-INS)
- CHANNELLOCK PLIER Wire Stripping 7" (CL957)
- Greenlee Wire Strippers & Crimpers