Shop All Cable and Wire Cutters
Greenlee
Wire Cutter
Mfr # ESC25LX11
Zoro # G206600032
product price: $3,088.32
/ea
Free Shipping & Returns
$3,088.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.5 in
- Overall Width 3 in
- Handle Type Inline
- Tool Weight 7 lb
- Voltage 18 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ESC25LX11
- Zoro # G206600032
- UPC # 783310084907
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 18.5 in |
Overall Width | 3 in |
Maximum Compatible Wire/Cable Diameter | 0.98 in |
Manufacturer Warranty Length | Limited Warranty |
Details
Handle Type | Inline |
Tool Weight | 7 lb |
Voltage | 18 V DC |
Features | Bluetooth(TM) Communication Enabled Via the Greenlee I-Press App |
Item | Cordless Wire Cutter |
Battery Capacity | 4 Ah |
Compatible Wire/Cable Type | ACSR Cable, Guy Strand, Steel |
Product Type | Wire Cutter |
Cutting Capacities | 0.98 in Soft Metal Capacity, 1/2 in Guy Strand, 3/8 in EHS Guy Strand, 557 kcmil ACSR |
Battery Platform | Makita 18V LXT |
Grip Material | Rubber |
Jaw Capacity | 0.98 in |
Includes Batteries | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries, (1) Carrying Case |
Cutting Head Type | Scissor |
Description
Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 0.98 in Soft Metal Capacity, 1/2 in Guy Strand, 3/8 in EHS Guy Strand, 557 kcmil ACSR, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, (1) Carrying Case, Battery Capacity 4 Ah, Includes Batteries Yes, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 0.98 in, Compatible Wire/Cable Type ACSR Cable, Guy Strand, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- KIPP Star Grip With Steel Bushing, D=10-32, D1= 25, H=16, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2A1)
- METALPRO Round Punch/Die Set (MP8022)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- GREENLEE Cable Cutter, Hydraulic, 750H767 (750H767)
- GREENLEE 18-7/8" Cable Cutter, Anvil Cut (SDK105)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- GREENLEE Blade Set 773, 774, .35 Lb (11256)
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- Greenlee Knives, Cutters & Snips