Shop All Cable and Wire Cutters
Greenlee
Wire Cutter
Mfr # ES20LXB
Zoro # G706600037
product price: $2,758.99
/ea
Free Shipping & Returns
$2,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Overall Width 2.875 in
- Handle Type Inline
- Battery Capacity 4 Ah
- Features Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # ES20LXB
- Zoro # G706600037
- UPC # 783310612230
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 15 in |
Overall Width | 2.875 in |
Maximum Compatible Wire/Cable Diameter | 3/4 in |
Manufacturer Warranty Length | Limited Warranty |
Details
Handle Type | Inline |
Item | Cordless Wire Cutter |
Battery Capacity | 4 Ah |
Features | Bluetooth(TM) Communication Enabled Via the Greenlee Gator Eye App |
Voltage | 18 V DC |
Grip Style | Tacky |
Compatible Wire/Cable Type | ACSR Cable, Guy Strand, Steel |
Jaw Capacity | 0.78 in |
Head Rotation | 350 Degrees |
Grip Material | Rubber |
Battery Platform | Makita 18V LXT |
Product Type | Wire Cutter |
Cutting Head Type | Scissor |
Includes Batteries | No |
Cutting Capacities | 3/8 in Ground Rod, 3/8 in Rebar, 3/8 in Soft Steel Bolts, 3/8 in Standard Guy Strand, 33.6 kcmil ACSR |
Cordless Tool Kit Contents | (1) Bare Tool |
Description
Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 3/8 in Ground Rod, 3/8 in Rebar, 3/8 in Soft Steel Bolts, 3/8 in Standard Guy Strand, 33.6 kcmil ACSR, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4 Ah, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 3/4 in, Compatible Wire/Cable Type ACSR Cable, Guy Strand, Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- GLOBAL EQUIPMENT Magnetic Bulk Lifter With Extended Handle, 30 lb. Pull (124030)
- VERMONT GAGE Go/No Go Plug Gage Assy, #2-56 UNC 2B (301105040)
- GREENLEE 17-1/2" Cable Cutter, Center Cut (718F)
- GREENLEE 15-1/2" Cable Cutter, Shear Cut (773)
- GREENLEE Greenlee Ratchet Cable Cutter (757)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- GREENLEE 25-1/2" Cable Cutter, Center Cut (705)
- K-TOOL INTERNATIONAL Wire And Rope Cutter, 14" (KTI-57514)
- Greenlee Knives, Cutters & Snips