Shop All Wire Carts
Greenlee
Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap
Mfr # 909
Zoro # G2772935
product price: $927.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$927.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Load Capacity 1,250 lb
- Wheel Type Semi-Pneumatic
- Wheel Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 909
- Zoro # G2772935
- UPC # 783310228752
- Country of Origin United States
- Category Wire Carts
Dimensions
Wheel Diameter | 8" |
Overall Height | 31 in |
Overall Width | 30 in |
Wheel Width | 2" |
Overall Length | 39 in |
Spindle Dia. | 1 5/16 in |
Caster Wheel Dia. | 8 in |
Caster Mounting Plate Size | 3 in x 3 in |
Reel Dia. | 18 in |
Caster Wheel Width | 2 in |
Axle-Mounted Wheel Width | 3 1/4 in |
Spindle Length | 15 in |
Overall LxWxH | 39 in x 30 in x 31 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Mounting Height | 9 1/2 in |
Overall Depth | 30 in |
Caster Width | 2 in |
Description
Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Standard, Axle-Mounted Wheel/Tread Material Rubber, Caster Brake Type Face Contact Brake, Caster Mounting Type Plate, Caster Wheel Dia. 8 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (1) Swivel, (2) Rigid, Caster/Wheel Mounting Location Stardard 3-Wheel, Finish Powder Coated, Foldable No, Handle Type Spindle, Load Capacity 1,250 lb, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Rescue Kit, 4,000 lb. (2 Ton), 60ft. Lift, TU28K (RESCUETU28K)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1802DTX15)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- GREENLEE Wire Cart Expander Kit (10462)
- GREENLEE Dispenser Assy, Wire 910 (910)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-3)
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDJ1)
- NEXEL Single Level Carton Stand- Chrome - 18 x 48 x 39 in. (CS38)
- ZORO SELECT Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H (8UYJ9)
- Greenlee Utility & Storage Carts