Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Vacuum/Blower Power Fishing System, 5 gal
Mfr # 390
Zoro # G0968861
product price: $1,023.39
/ea
Free Shipping & Returns
$1,023.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 19 lb.
- Features Power Fishing System Consisting Of Vacuum/Blower Unit and Hoses
- Includes 1-1/2 in dia x 10 ft Hose
- Tank Size 5 gal
- Dry Capacity 1.25 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 390
- Zoro # G0968861
- UPC # 783310385943
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 19 lb. |
Tank Size | 5 gal |
Maximum Compatible Conduit Size | 2 in |
Hose Length | 10 ft |
Hose Diameter | 1 1/2 in |
Minimum Compatible Conduit Size | 1/2 in |
Description
Vacuum/Blower Power Fishing System, Hose Length 10 ft, Maximum Blower Pressure 4 psi, Air Flow 101 cfm, Tank Size 5 gal, Voltage 120V AC, Hose Diameter 1 1/2 in, Current 14 A, Tool Series Li'l Fisher, Kit Contents Bare Tool, Application Blowing, Maximum Compatible Conduit Size 2 in, Minimum Compatible Conduit Size 1/2 in, Pickup Type Dry/Wet, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Model 300 Complete Power Threading Machine & Oiler Set, Item 15682, Portable, 38 RPM (300 Complete)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- PROTO 1/2 in Drive, 6mm 6 pt Metric Socket, 6 Points (J5441-6M-TT)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 25/64 (44025)
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- GREENLEE Fish Stick, 24 ft, Fiberglass (540-24)
- GREENLEE Piston, 1 1/4 In, Pk3 (611-3)
- GREENLEE Greenlee Fish Tape Repair Kit (35909)
- GREENLEE Telescoping Fish Stick, 12 ft, Fiberglass (FP12)
- GREENLEE Power Fishing Accessory Kit (392)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- Greenlee Electrical Tools