Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Vacuum/Blower Power Fishing System, 12gal
Mfr # 690-15
Zoro # G5302315
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features (3) Adapter Cone, (3) Flexible Hose, Adapter Nozzle, Fish Line, Piston Set, Replacement Motor, Replacement Tank
- Includes String Adapter, Conduit Seals: 1/2 to 1 in, 1-1/4 to 2-1/2 in, 3 to 4 in, EMT and Rigid Conduit Pistons: 1/2 to 4 in, Pull String: 2150 ft
- Voltage 120V AC
- Tank Size 12 gal
- Dry Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 690-15
- Zoro # G5302315
- UPC # 783310015543
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tank Size | 12 gal |
Minimum Compatible Conduit Size | 1/2 in |
Hose Diameter | 1 1/2 in |
Hose Length | 10 ft |
Maximum Compatible Conduit Size | 4 in |
Description
Vacuum/Blower Power Fishing System, Hose Length 10 ft, Maximum Blower Pressure 4 psi, Air Flow 120 cfm, Tank Size 12 gal, Voltage 120V AC, Hose Diameter 1 1/2 in, Current 12 A, Tool Series Not Applicable, Kit Contents Bare Tool, Application Blowing, Features (3) Adapter Cone, (3) Flexible Hose, Adapter Nozzle, Fish Line, Piston Set, Replacement Motor, Replacement Tank, Maximum Compatible Conduit Size 4 in, Minimum Compatible Conduit Size 1/2 in, Pickup Type Dry/Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter - 25 Pack (CAVAD232-25)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- GREENLEE Greenlee Fish Tape Repair Kit (35909)
- GREENLEE Piston, Foam, 1 In, Pk5 (610-5)
- GREENLEE Nylon Fish Line (595)
- GARDNER BENDER Fish Tape, 1/8 In x 50 ft, Steel (FTS-50B)
- Greenlee Electrical Tools