Shop All Cable Puller Accessories
Greenlee
UT10 PACKAGE W/MVB + ADAPTERS
Mfr # 6906A
Zoro # G806600029
product price: $13,569.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$13,569.99
Free 30-Day Returns
Key Features
- Features Removable Foot Pedal Control Switch, Mobile Versiboom(TM) ll
- Includes UT10-2S Package with Mobile VersiBoom II and 6 Adapters
- Application Cable Puller
- Tool Type Puller Package
- No Load Pulling Speed 16 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 6906A
- Zoro # G806600029
- UPC # 783310086642
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Boom Length | 20 ft |
Details
Item | UT10 PACKAGE W/MVB + ADAPTERS |
Features | Removable Foot Pedal Control Switch, Mobile Versiboom(TM) ll |
Includes | UT10-2S Package with Mobile VersiBoom II and 6 Adapters |
Application | Cable Puller |
Tool Type | Puller Package |
No Load Pulling Speed | 16 fpm |
Voltage | 120 V AC |
Tool Weight | 435 lb |
Maximum Momentary Pulling Force | 10,000 lbf |
Horsepower | 1 1/2 hp |
Current | 20 A |
Description
UT10 PACKAGE W/MVB + ADAPTERS, Tool Type Puller Package, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 16 fpm, Boom Length 20 ft, Horsepower 1 1/2 hp, Voltage 120 V AC, Mounting Type Chain Mount, Floor Mount, Wheeled, Current 20 A, Tool Weight 435 lb, Application Cable Puller, Features Removable Foot Pedal Control Switch, Mobile Versiboom(TM) ll, Includes UT10-2S Package with Mobile VersiBoom II and 6 Adapters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8890)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120R)
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- GREENLEE Swivel-5,000 Lbs (39107)
- GREENLEE Swivel, 15,000 Lbs (39110)
- GREENLEE Prtr-Nyln Cble (488-2)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- CURRENT TOOLS Cable Pulling Line Swivel - 25.000Lb Capacity (00505-040)
- Greenlee Electrical Tools