Shop All Pipe & Tubing Cutters
Greenlee
Tubing Cuter, 1-5/8" Cutting Capacity
Mfr # 864QR
Zoro # G3787176
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-5/8 in
- Cuts CPVC, PE, PEX, PP, PVC
- Body Material Steel
- Handle Material Steel
- Cutting Action Ratcheting Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 864QR
- Zoro # G3787176
- UPC # 783310080428
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 11 39/64 in |
Tool Length | 11 1/2 in |
Outside Dia. Cutting Capacity | 1.63 in |
Details
Cutting Capacity | 1-5/8 in |
Cuts | CPVC, PE, PEX, PP, PVC |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Ratcheting Shear |
Handle Design | Ergonomic |
Blade Material | Stainless Steel |
Features | Blade Release Lever, Dial Handle Lock, Ergonomic Design, Molded Grip, Recessed Blade, Replaceable Blade, Square Jaw |
Item | Tubing Cutter |
Product Type | PVC Cutter |
Replacement Blade | Mfr. No. 864QRBL |
Maximum Cutting Capacity | 1 11/16 in |
Material Application | CPVC, Polyethylene, PEX, Polypropylene, PVC, Rubber |
Tool Weight | 1.35 lb |
Description
Tubing Cutter, Product Type PVC Cutter, Material Application CPVC, Polyethylene, PEX, Polypropylene, PVC, Rubber, Cutting Action Ratcheting, Maximum Cutting Capacity 1 11/16 in, Tool Length 11 1/2 in, Body Material Steel, Blade Material Stainless Steel, Features Blade Release Lever, Dial Handle Lock, Ergonomic Design, Molded Grip, Recessed Blade, Replaceable Blade, Square Jaw, Handle Design Ergonomic, Handle Material Steel, Replacement Blade Mfr. No. 864QRBL, Tool Weight 1.35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P469)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- GREENLEE Pvc Cutter - 1-1/4, 864 (864*****##*)
- RELIANCE WORLDWIDE John Guest Tube Cutter (TSNIP)
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- PROSKIT PVC Cutter, Non-Ratcheted (SR-008)
- KNIPEX PVC Pipe Cutter, Cutting Capacity: 12 mm to 35mm (90 25 20)
- RIDGID RIDGID® Model No. Rc-1625 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 1-5/8" Capacity (23498)
- WHEELER-REX 3290 Internal Pipe Cutter 3in (3290-REX)
- Greenlee Pipe & Tubing Cutters