Shop All Tool Belts & Pouches
Greenlee
Tool Belt, Black, 5" Padded
Mfr # 9858-12
Zoro # G0904088
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Color Black
- Features Foam Core Padding for Extra Comfort; Double Layer of Rugged Lightweight Fabric will Not Rot, Crack or Harden; Steel Roller Double-Pronged Buckles
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 9858-12
- Zoro # G0904088
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 5" |
Waist Size | 30" to 52" |
Details
Item | Tool Belt |
Tool Storage Type Included | Belt |
Color | Black |
Features | Foam Core Padding for Extra Comfort; Double Layer of Rugged Lightweight Fabric will Not Rot, Crack or Harden; Steel Roller Double-Pronged Buckles |
Measurement Type | SAE |
SAE or Metric | SAE |
Belt Type | 5" Padded |
Description
Tool Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 5/8" x 2" (HCL.5/8)
- CURRENT TOOLS Cable Pulling Line Swivel - 3500Lb Capacity (00505-015)
- POWERWELD Inspection Mirror, 1 in. x 2 in. Oval (PWB-2)
- GREENLEE Black Leather 5 Pockets, 0258-13 (0258-13)
- GREENLEE Black Leather 8 Pockets, 0258-11 (0258-11)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 7 Pockets (0158-17)
- GREENLEE Bag/Tote, Tool Pouch, Black, Ballistic Nylon, 20 Pockets (0158-15)
- CUSTOM LEATHERCRAFT Tool/Cell Phone Holdr (1105)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Beige, Canvas, 1 Pockets (5416)
- GATORBACK Professional Electrician's Tool Belt Combo - Small 26" - 30" (B240-S)
- Greenlee Tool Belts & Pouches