Shop All Pipe Threading Accessories
Greenlee
Threader Oil Catch System, Steel
Mfr # MKOIL
Zoro # G5514299
original price:
$555.21
7% off
new price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RIGID 300 Complete Threader, Workhorse(TM) All-in-One Bending and Threading Workstation
- Material Steel
- Type Contractor Grade
- Fits Brand Greenlee
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # MKOIL
- Zoro # G5514299
- UPC # 783310077589
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Height | 1 3/4 in |
Details
For Use With | RIGID 300 Complete Threader, Workhorse(TM) All-in-One Bending and Threading Workstation |
Material | Steel |
Type | Contractor Grade |
Fits Brand | Greenlee |
Handle Type | None |
Item | Threader Oil Catch System |
Impact Rated | No |
For Use With Mfr. Model Number | WK100, WK100-B |
Includes | Hardware, Removable Pan, Tube |
Product Type | Oil Catch System |
Compatible Mfr. Model No. | WK100, WK100-B |
Compatible Threader Series | Not Threader Specific |
Compatible Threader Mfr. Model No. | WK100, WK100-B |
Compatible Manufacturer Part Number | WK100, WK100-B |
Compatible Threader Manufacturer Part Number | WK100, WK100-B |
Description
Threader Oil Catch System, Compatible Grainger Part Number 449T95, 449T96, Compatible Mfr. Model No. WK100, WK100-B, Compatible Threader Series Not Threader Specific, Product Type Oil Catch System, Fits Brand Greenlee, For Use With RIGID 300 Complete Threader, Workhorse(TM) All-in-One Bending and Threading Workstation, Handle Type None, Impact Rated No, Includes Hardware, Removable Pan, Tube, Material Steel, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HOLE SAW DIAMOND GRIT 3/16in. (DHS0188DG)
- ST LOUIS PNEUMATIC Heavy Duty Hammer (SLP-85300)
- PACIFIC HANDY CUTTER Single Edge Film Cutter Blade, W, PK3 (S7FC)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- RIDGID Bench Chain Vise, 1/8 to 2-1/2 In. (BC210A)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- RIDGID Bench Chain Vise, 1/8 to 4 In. (BC410)
- RIDGID Nipple Chuck with Insert, For Use with Model 819 Nipple Chuck and Adapter, NPT, 56 L x 45 H x 51 (51025)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- Greenlee Pipe Threading Accessories